NTN
KM16 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN16 BEARING LOCKNUT
Locknut; 105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.308MM Thread Pitch Diameter Min; 78.461MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #