NTN
KM17 BEARING LOCKNUT
Locknut; 110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN17 BEARING LOCKNUT
Locknut; 110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.464MM Thread Pitch Diameter Min; 83.617MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #