NTN
KM18 LOCK NUT ; 90MM BORE X 120MM OD X 16MM WD M90X2
Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
NTN AN18 ; 紧固件/螺母
Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.214MM Thread Pitch Diameter Min; 88.392MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #