NTN
KM19 BEARING LOCKNUT ; POR M95X2 125MM OD X 17MM WD
Locknut; 125MM Outside Diameter; 17MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN19 BEARING NUT ; POR M95 X 2MM THD 17MM WD LOCK TYPE
Locknut; 125MM Outside Diameter; 17MM Nominal Thickness; M95 X 2 Thread Size; 93.37MM Thread Pitch Diameter Min; 93.548MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #