OSBORN LOAD RUNNERS
FLRY-2-1/2-7 LOAD RUNNER
Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
BDI #
OSBORN LOAD RUNNERS
CLRY-10 CROWNED LOAD RUNNER
Cam Follower Bearing; 4.255" Bore; 10" Roller Diameter; 5-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
OSBORN LOAD RUNNERS
HPJE-150 LOAD RUNNER
Cam Follower Bearing; 150MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
VLRY-6-1/2 LOAD RUNNER
Cam Follower Bearing; 1-3/4" Bore; 6-1/2" Roller Diameter; 2-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
OSBORN LOAD RUNNERS
FFLR-2-1/2-4 LOAD RUNNER ; 2.5" RLR DIA 1-11/16" RLR WD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #