OSBORN LOAD RUNNERS
FLR-1-1/2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLRSE-1-1/2 LOAD RUNNER
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-1/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
OSBORN FLRS-1-1/2 ; 轴承/滚轮
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLRH-1-1/2 LOAD RUNNER
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #