Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34 Items found
BrandOSBORN LOAD RUNNERSRoller Diameter - Inch2.5
OSBORN LOAD RUNNERS
FFLR-2-1/2-4 LOAD RUNNER ; 2.5" RLR DIA 1-11/16" RLR WD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
FLRY-2-1/2-7 LOAD RUNNER
Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLR-2-1/2 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLR-2-1/2-16 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-13/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.812" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLR-2-1/2-10 PLAIN LOAD RUNNER
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.812" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order