Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandOSBORN LOAD RUNNERSRoller Diameter - Inch4.5
OSBORN LOAD RUNNERS
FLR-4-1/2 FLANGED LOAD RUNNER ; STUD TYPE 4.5IN RLR DIA FLG SUR STUD
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLR-4-1/2 PLAIN LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
FLRE-4-1/2 LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
VLR-4-1/2 V-GROOVED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Global stock (1.0)
OSBORN LOAD RUNNERS
VLRY-4-1/2 LOAD RUNNER ; 1" BORE 4-1/2" RLR DIA 1-3/4" RLR WIDTH
Cam Follower Bearing; 1" Bore; 4-1/2" Roller Diameter; 1-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
BDI #
INVENTORY
Available to order