Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandOSBORN LOAD RUNNERSRoller Diameter - Inch6.5
OSBORN LOAD RUNNERS
VLRY-6-1/2 LOAD RUNNER
Cam Follower Bearing; 1-3/4" Bore; 6-1/2" Roller Diameter; 2-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
VLR-6-1/2 V-GROOVED LOAD RUNNER ; 6-1/2" ROLLER DIA 3" ROLLER WIDTH
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
VLRE-6-1/2 LOAD RUNNER
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order