Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
BrandOSBORN LOAD RUNNERSRoller Diameter - Millimeter152.4
OSBORN LOAD RUNNERS
PLR-6 PLAIN LOAD RUNNER
Cam Follower Bearing; 6" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
FLR-6 FLANGED LOAD RUNNER
Cam Follower Bearing; 6" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
FLRE-6 LOAD RUNNER
Cam Follower Bearing; 6" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLRE-6 PLAIN LOAD RUNNER
Cam Follower Bearing; 6" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLRY-6 PLAIN LOAD RUNNER ; 2-1/4" BORE 6" RLR DIA 3-1/4" RLR WIDTH
Cam Follower Bearing; 2-1/4" Bore; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
INVENTORY
Available to order