OSBORN LOAD RUNNERS
FFLR-2-1/2-4 LOAD RUNNER ; 2.5" RLR DIA 1-11/16" RLR WD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLR-2-1/2-16 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-13/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.812" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLR-2-1/2 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLRE-2-1/2-4 LOAD RUNNER
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.812" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLRU-2-3/4 PLAIN LOAD RUNNER ; 2-3/4" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #