POWERDRIVE LLC
4B154SF V-BELT PULLEY ; 15.75" OD 4 GROOVE SF BUSHING CAST IRON
4 Grooves; 15-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
BDI #
POWERDRIVE LLC
1TB46-P1 V-BELT PULLEY ; 4.95" 1 GROOVE CAST IRON TAPER BUSHING
1 Grooves; 4.95" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
BDI #
POWERDRIVE LLC
80A12H ROLLER CHAIN SPROCKET ; 12HT 4.330" OD 15/16" BORE 1" PITCH
Roller Chain Sprocket; 80 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
80A13H ROLLER CHAIN SPROCKET ; 13HT 4.660" OD 15/16" BORE 1" PITCH
Roller Chain Sprocket; 80 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
35B28H ROLLER CHAIN SPROCKET ; 28HT 3.550" OD 1/2" BORE 3/8" PITCH
Roller Chain Sprocket; 35 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #