PT INTERNATIONAL
16B-3-21A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-3-21TL-3030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-3-46A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 46 Teeth; 3 Row of Teeth; No Hardened Teeth; 386.563MM Outside Diameter; 372.2MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-3-39A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 39 Teeth; 3 Row of Teeth; No Hardened Teeth; 329.87MM Outside Diameter; 315.66MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-3-38TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 321.767MM Outside Diameter; 307.58MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3525 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #