PT INTERNATIONAL
20B-2-20B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 219.532MM Outside Diameter; 202.96MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
20B-2-21A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 229.718MM Outside Diameter; 213.03MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
20B-2-19A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 209.321MM Outside Diameter; 192.9MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
20B-2-8B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-2 Chain; 8 Teeth; 2 Row of Teeth; No Hardened Teeth; 95.707MM Outside Diameter; 82.97MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
20B-2-57A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-2 Chain; 57 Teeth; 2 Row of Teeth; No Hardened Teeth; 594.512MM Outside Diameter; 576.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #