PT INTERNATIONAL
24B-3-22B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 22 Teeth; 3 Row of Teeth; No Hardened Teeth; 287.858MM Outside Diameter; 267.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-3-24A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 24 Teeth; 3 Row of Teeth; No Hardened Teeth; 312.268MM Outside Diameter; 291.9MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-3-25B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 25 Teeth; 3 Row of Teeth; No Hardened Teeth; 324.46MM Outside Diameter; 303.99MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-3-27A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 348.844MM Outside Diameter; 328.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-3-27B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 348.844MM Outside Diameter; 328.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #