PT INTERNATIONAL
HRC9H COUPLING HUB
Jaw Coupling Hub; 2.756" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 3.346" Outside Diameter; 0.925" Length Thru Bore; HRC9H Size or Series; Set Screw; Cast Iron; 6300 Maximum Speed; 745In-Lbs Torque
Part #
BDI #
PT INTERNATIONAL
HRC13F COUPLING HUB ; TAPER BUSHED F STYLE 42MM BORE
Jaw Coupling Hub; 4.134" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 5.118" Outside Diameter; 1.043" Length Thru Bore; HRC13F Size or Series; Set Screw; Cast Iron; 4100 Maximum Speed; 2930In-Lbs Torque
Part #
BDI #
PT INTERNATIONAL
HRC13H COUPLING HUB
Jaw Coupling Hub; 4.134" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 5.118" Outside Diameter; 1.043" Length Thru Bore; HRC13H Size or Series; Set Screw; Cast Iron; 4100 Maximum Speed; 2930In-Lbs Torque
Part #
BDI #
PT INTERNATIONAL
HRC11H COUPLING HUB
Jaw Coupling Hub; 3.937" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.409" Outside Diameter; 1.043" Length Thru Bore; HRC11H Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 1490In-Lbs Torque
Part #
BDI #
PT INTERNATIONAL
HRC9B COUPLING HUB
Jaw Coupling Hub; 2.756" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.346" Outside Diameter; 1.181" Length Thru Bore; HRC9B Size or Series; Set Screw; Cast Iron; 6300 Maximum Speed; 745In-Lbs Torque
Part #
BDI #