Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1,033 Items found
BrandPT INTERNATIONALMounting MethodBushed
PT INTERNATIONAL
SPB200X5-3020 V-BELT SHEAVE
5 Grooves; 207MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
INVENTORY
Available to order
PT INTERNATIONAL
SPB170X8-3020 ; SPB V BELT SHEAVE
8 Grooves; 177MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
INVENTORY
Available to order
PT INTERNATIONAL
12B-2-15TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 101.041MM Outside Diameter; 91.63MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
PT INTERNATIONAL
12B-2-16TL-1615 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
PT INTERNATIONAL
12B-2-17TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order