Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3,379 Items found
BrandPT INTERNATIONALMounting MethodSet Screw
PT INTERNATIONAL
UC205-16 INSERT BEARING ; 25MM SHAFT DIA W/SETSCREW LOCKING
Insert Bearing; 1" Bore; 1.34" Length Thru Bore; Wide Inner Ring; 0.67" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
INVENTORY
Available to order
PT INTERNATIONAL
UC210-32C4 INSERT BEARING ; 2" SHAFT W/SETSCREW
Insert Bearing; 2" Bore; 2.03" Length Thru Bore; Wide Inner Ring; 0.94" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
INVENTORY
Available to order
PT INTERNATIONAL
UC210-50MMC4 INSERT BEARING ; 50MM SHAFT W/SETSCREW
Insert Bearing; 50MM Bore; 51.6MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
INVENTORY
Available to order
PT INTERNATIONAL
SSBSF206-18 FLANGED BLOCK BEARING ; 1-1/8" BORE STNL STL 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 3.27" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
INVENTORY
Available to order
PT INTERNATIONAL
UCFC218X3-1/2 ; 4 BOLT FLANGE BEARING 3 1/2
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-1/2" Bore; 8.7" Bolt Circle Diameter; 6-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
INVENTORY
Available to order