PT INTERNATIONAL
08B-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 179.7MM Outside Diameter; 173.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-43A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-1 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
081B-43A ROLLER CHAIN SPROCKET ; 1/2" PITCH
Roller Chain Sprocket; 081B-1 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 180.8MM Outside Diameter; 173.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
20B-43A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Roller Chain Sprocket; 20B-1 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 452.857MM Outside Diameter; 434.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-2-43A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-2 Chain; 43 Teeth; 2 Row of Teeth; No Hardened Teeth; 362.28MM Outside Diameter; 347.97MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #