Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
162 Items found
BrandRULANDMounting MethodSet Screw
RULAND
JS36-12-A JAW COUPLING HUB ; 3/4 BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 3/4" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.25" Outside Diameter; 1.13" Length Thru Bore; JS36 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
Part #
BDI #
INVENTORY
Available to order
RULAND
JSC16-8-A JAW COUPLING HUB ; WITH KEYWAY 1/2 BORE 1" OD ALUM
Jaw Coupling Hub; 1/2" Bore; 1" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1" Outside Diameter; 0.467" Length Thru Bore; JSC16 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Blue 15 | Red 75 | Yellow 29In-Lbs Torque
Part #
BDI #
INVENTORY
Available to order
RULAND
JSC36-12-A JAW COUPLING HUB ; WITH KEYWAY 3/4 BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 3/4" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.25" Outside Diameter; 1.13" Length Thru Bore; JSC36 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
BDI #
INVENTORY
Available to order
RULAND
JSC36-16-A JAW COUPLING HUB ; WITH KEYWAY 1 BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 1" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.25" Outside Diameter; 1.13" Length Thru Bore; JSC36 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
BDI #
INVENTORY
Available to order
RULAND
JSC36-18-A JAW COUPLING HUB ; WITH KEYWAY 1-1/8 BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 1-1/8" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.25" Outside Diameter; 1.13" Length Thru Bore; JSC36 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
BDI #
INVENTORY
Available to order