TSUBAKI
RS24B-2-RP
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
TSUBAKI
RS24B-2 C/L RLR CHAIN CONNECTOR LINK
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 5.994MM Plate Thickness; 33.401MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
TSUBAKI
RS24B-2 O/L RLR CHAIN OFFSET LINK
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 5.994MM Plate Thickness; 33.401MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI 24B-2 109L
Roller Chain; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI 24B2/3020 15T hardened
Roller Chain Sprocket; 24B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 202.082MM Outside Diameter; 183.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #