TSUBAKI
35-2 LOTUS ROLLER CHAIN CONNECTING LINK ; 3/8" P LOTUS DOUBLE CONNECTOR
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
D35B24H PER DWG 54316 SPROCKET ; SPROCKET
Roller Chain Sprocket; 35-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D35B21H X 1 KW 2SS SPROCKET ; 2.713" OD X 1-3/8" LTB X 3/8" P STEEL
Roller Chain Sprocket; 1" Bore; 35-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 2.713" Outside Diameter; 2-33/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
35-2TW RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
D35A68 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 35-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 8.336" Outside Diameter; 8.12" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #