Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size3514
TSUBAKI
US-3514 ENGINEERING CHAIN ; 3.5" PITCH OFFSET SIDEBAR
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
US-3514-1
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Part #
BDI #
INVENTORY
Available to order