TSUBAKI
C2080H RIV 5L/K-1 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
TSUBAKI
C2080H K-1 C/L CHAIN CONNECTING LINK ; 2IN PITCH 2IN LG CS 0.625IN ROLLER DIA
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
TSUBAKI
C2080H NT RIV X 100P INCL C/L RLR CHAIN ; CORROSION RESISTANT
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
BDI #
TSUBAKI
C2080HPSS O/L OFFSET LINK
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 0.448" Pin Diameter
Part #
BDI #
TSUBAKI
C2080H LOTUS CONN LINK
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 29/32" Plate Height; Straight; 5/16" Pin Diameter
Part #
BDI #