TSUBAKI
100B45F X 2-15/16 SPROCKET ; 18.626" OD X 2-1/2" LTB X 1-1/4" P STEEL
Roller Chain Sprocket; 2-15/16" Bore; 100 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
35B45F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Roller Chain Sprocket; 1-3/16" Bore; 35 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 5.588" Outside Diameter; 5.376" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60A45 SPROCKET ; SB 1 3/16"
Roller Chain Sprocket; 60-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
458MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 34.925MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.802MM Face Width; Finished Bore; 112.979MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
H60B45 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 45 TEETH TYPE B 2-15/16IN BORE
Roller Chain Sprocket; 2-15/16" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #