Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
107 Items found
BrandTSUBAKIRoller Diameter - Inch1.562
TSUBAKI
C2102H CP 1L/A-1 EV P 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2102 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter
INVENTORY
Available to order
TSUBAKI
C2102HD32LLUBE ROLLER CHAIN ; 2-1/2" PITCH
Roller Chain; C2102 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS200-SUP-H-1-RP
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
200VCL ; POR 200V BUSHED CONN LINK
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
264-EN-3-CB ; POR ROLLER CHAIN
Roller Chain; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.366" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order