Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
227 Items found
BrandWHITNEY CHAIN
WHITNEY CHAIN
100CLX968 CHAIN 2485-HP STR
Roller Chain Connecting Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.154" Plate Height; 3/8" Pin Diameter; Curve Plate
Part #
INVENTORY
Available to order
WHITNEY CHAIN
240-3 COT WT 10FT ROLLER CHAIN ; 10'/BOX COTTERED
Roller Chain; 240-3 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.386" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
INVENTORY
Available to order
WHITNEY CHAIN
140 COT WT 10FT ROLLER CHAIN ; 10'/BOX COTTERED
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Global stock (2.0)
WHITNEY CHAIN
60H RIV WT 50FT ROLLER CHAIN ; 50'/REEL RIVETED
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.691" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
WHITNEY CHAIN
80-1 C/L 1 EXT PIN 2"X3/8" CONN LINK
INVENTORY
Available to order