ZERO-MAX
B-QD PHAS-LOK ; FOR QD BUSHING
3-3/4" Outside Diameter; Bushed; 3-5/16" Pilot Diameter; 3/16" Pilot Length; JA Bushing Size; QD Bushing; Cast Iron; 1-23/32" Length Through Bore; 2-7/8" Bolt Circle Diameter; No Keyway
Part #
BDI #
ZERO-MAX
B-25MM PHASE ADJUSTING HUB ; 25MM BORE
25MM Bore; 95.25MM Outside Diameter; Finished Bore; 84.15MM Pilot Diameter; 4.775MM Pilot Length; Cast Iron; 43.663MM Length Through Bore; 73.025MM Bolt Circle Diameter; Keyway
Part #
BDI #
ZERO-MAX
C-18 PHASE ADJUSTING HUB ; 18 TEETH 120 CHAIN 6-1/4" DIA
2-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 5-5/8" Pilot Diameter; 1/4" Pilot Length; Cast Iron; 2-1/4" Length Through Bore; 4-3/8" Bolt Circle Diameter; Keyway
Part #
BDI #
ZERO-MAX
B-09 PHASE ADJUSTING HUB ; 1-1/4" BORE 3-3/4" OD FB 3-5/16" PLT DIA
1-1/4" Bore; 3-3/4" Outside Diameter; Finished Bore; 3-5/16" Pilot Diameter; 3/16" Pilot Length; Cast Iron; 1-23/32" Length Through Bore; 2-7/8" Bolt Circle Diameter; Keyway
Part #
BDI #
ZERO-MAX
C-QD PHAS-LOK FOR QD BUSHINGS
6-1/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1/4" Pilot Length; SD Bushing Size; QD Bushing; Cast Iron; 2-1/4" Length Through Bore; 4-3/8" Bolt Circle Diameter; No Keyway
Part #
BDI #