ZERO-MAX
C138801 CROWN GEAR DRIVE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 3/8" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C204806 CROWN GEAR DRIVE ; LOAD 200LBS 0.75" SHAFT
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C154806 CROWN GEAR DRIVE ; 1/2" SHFT 2-WAY 2:1 RATIO
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C104806 CROWN GEAR DRIVE ; TWO-WAY TYPE 2:1 RATIO 0.63" SHAFT
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C208806 CROWN GEAR DRIVE ; 1:1 NOM RATIO 3/4" SHAFT CROWN
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter
Part #
BDI #