ZERO-MAX
C109806 CROWN GEAR DRIVE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C209806 CROWN GEAR DRIVE ; 1:1 NOM RATIO 3/4" SHAFT CROWN
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C157806 CROWN GEAR DRIVE ; LOAD 70LBS 0.5" SHAFT
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C135801 CROWN GEAR DRIVE ; 3/8" SHAFT 3-WAY 2:1 RATIO
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 3/8" Input Shaft Diameter
Part #
BDI #
ZERO-MAX
C105806 CROWN GEAR DRIVE ; 2:1 NOM RATIO 5/8" SHAFT CROWN
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
BDI #