EBC
EBC UCP208 ; 轴承/深沟球轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
SMC
CDM2BZ25-20 AIR CYLINDER ; CM2 SERIES 25MM BORE X 20MM STROKE
Pneumatic Cylinder; Double Acting; 25MM Bore; 20MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Single Rod; Aluminum Alloy Body; Standard; Boss-Cut Basic Mounting; With 2 Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature
Part #
BDI #
NTN
NTN 6004LLU ; 轴承/深沟球轴承
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
EBC
EBC 626 ZZ ; 轴承/深沟球轴承
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #