SMC
Part #
BDI #
PRICE
¥48.00 / each
INVENTORY
In stock (192)
Global stock (17.0)
CONTINENTAL
BX55 V-BELT ; 21/32" TOP WIDTH COGGED 58" OL SINGLE
V-Belt; BX Series; Cogged Belt Style; 58" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
BDI #
NACHI
6004-2NSE9NR ; 6004 2NSE9NR DEEP GROOVE RADIAL BALL BRG
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CLIMAX METAL
2C-100-S CLAMP COLLAR ; 1" BORE SS 2-PIECE 20/BOX
1" Bore; Shaft Collar; Stainless Steel; 1-3/4" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Part #
BDI #
IWIS DRIVE SYSTEMS
60 SS SC C/L ELITE CHAIN CONNECTING LINK ; 3/4" PITCH SPRING CLIP
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #