GATES
Part #
BDI #
GATES
12013 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.75" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.21 Inch Length
Part #
BDI #
GATES
4MB-6FPX90 HOSE ADAPTER ; MALE O-RING BOSS TO FEM PIPE SWIVEL NPSM
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Female Pipe Swivel NPSM To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; Swivel; 4 End Size 1; MB End Type 1; 7/16"-20 Thread Size 1; 6 End Size 2; FPX End Type 2; 3/8"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
BDI #
GATES
8LOLB XREEL HYDRAULIC HOSE ; 1/2" HOSE ID
Hydraulic; 1/2" Inside Diameter; 0.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Part #
BDI #