TSUBAKI
TEM HMTA020-22U5SPVN3 ; 减速机/带普通电机减速机
Speed Reducer; Right Angle; 5:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,718.00 / 套
¥3,736.00 / 套
库存
下单前需确认
GROVE GEAR
GROVE GEAR EL-HM830-100-H_-180-26
Speed Reducer; Right Angle; 100:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 7/8" Input Shaft Diameter
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR PR2090-020-KS-S-4030101-16.0
Speed Reducer; Right Angle; 20:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 16MM Input Shaft Diameter
BDI部件号
DODGE
DODGE 20QZ07LR14WP
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 20 Series; 7/8" Input Shaft Diameter
制造商部件号
BDI部件号
MASTER POWER TRANS
MASTER POWER TRANS 56WM16F-40.0-B1-STD
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; WM16 Series; 5/8" Input Shaft Diameter
制造商部件号
BDI部件号