SKF
SKF KMTA24 ; 轴承配件/锁紧螺母
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,103.00 / 套
¥3,486.00 / 套
库存
国内 (1)
INA
INA ZMA20/52 ; 轴承配件/锁紧螺母
Precision Locknut; 52MM Outside Diameter; Locking Pegs; Radially Arranged; Heavy Series
制造商部件号
BDI部件号
价格(不含税不含运费)
¥578.00 / 套
¥1,170.00 / 套
库存
国内 (3)
WHITTET-HIGGINS
W/H AN-18 ; 轴承配件/锁紧螺母
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥26.00 / 套
¥56.00 / 套
库存
国内 (4)
海外 (226.0)