INA
INA KGHA20PP ; 轴承/直线轴承
20MM Bore; 25MM Base to Center Height; 38MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.1MM Mounting Hole Diam; Relubricatable; KH2030PP; 2 Seals; Non-Adjustable; No Self Aligning
制造商部件号
BDI部件号
价格(不含税不含运费)
¥179.00 / 套
¥386.00 / 套
库存
国内 (2)
IGUS
IGUS WJUM-01-20-ES-FG ; 轴承配件/轴承座
Pillow Block Bearing; 20MM Installation Size; 43MM Width; 45MM Length; M6 Flat-head Screw; Iglidur J Liner; Stainless Steel Precision Casting 1.4408
制造商部件号
BDI部件号
价格(不含税不含运费)
¥534.00 / 套
¥1,796.00 / 套
库存
国内 (4)
THOMSON
THOMSON FNYBUPBO24L
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; FNYBU-24-L-OPN; 2 Seals; Non-Adjustable; No Self Aligning
制造商部件号
BDI部件号
THOMSON
THOMSON FNYBUPBO24LLS
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; FNYBU-24-L-OPN; None; Non-Adjustable; No Self Aligning
制造商部件号
BDI部件号