NJ2209E.XL.M1
FAG NJ2209E.XL.M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 23MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
制造商部件号
FAG NJ2209E.XL.M1
BDI部件号
25161817
价格(不含税不含运费)
¥330.00 / 套
¥1,105.00 / 套
库存:
全球库存: