NORTON
制造商部件号
BDI部件号
NORTON
NORTON 08834196746
Coated Sheet Abrasive; Aluminum Oxide Abrasive Material; Metalite R228 Abrasive Trade Name; 120 Grit; 0.062" Nominal Height; 5.8" Nominal Length; 100/Pack Quantity; 5.6" Nominal Width; For Blending Metal Surface and Applying a Light Scratch Pattern Application
制造商部件号
BDI部件号
NORTON
NORTON 08834180060
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 50 Grit; 1/8" Nominal Height; 1" Nominal Length; 100/Pack Quantity; 1/4" Nominal Width; For Removing Heavy Burr, Stock Removal, Removing Flash and Parting Line, Removing Rust, Scale and Pit Mark Application; For Used With M-4 or M-8 Mandrel
制造商部件号
BDI部件号