LOCTITE
BDI部件号
LOCTITE
LOCTITE M-CR 600 18KG IDH 594094
Conversion Coating; Chromate Conversion; Orange; Can; 18 Kg Container Size; Powder; Industrial
制造商部件号
BDI部件号
KRYLON
KRYLON K11001802-20
Coating; Industrial Iron Guard Water-Based Acrylic Enamel; Gray Color; Flat Finish; 5 Gallon Net Weight; Can Be Applied Directly To New And Clean Metal Without Primer; Outstanding Adhesion; Excellent Early Moisture Resistance; Flash Rust/Early Rust Resistance; Voc Compliant Everywhere; Iron Guard Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating Designed For New Construction Or Maintenance Use; This Product Can Be Used Directly Over Prepared Substrates
制造商部件号
BDI部件号
KRYLON
KRYLON K11001803-20
Coating; Industrial Iron Guard Water-Based Acrylic Enamel; White Color; Flat Finish; 5 Gallon Net Weight; Can Be Applied Directly To New And Clean Metal Without Primer; Outstanding Adhesion; Excellent Early Moisture Resistance; Flash Rust/Early Rust Resistance; Voc Compliant Everywhere; Iron Guard Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating Designed For New Construction Or Maintenance Use; This Product Can Be Used Directly Over Prepared Substrates
制造商部件号
BDI部件号