PROTO IND. TOOLS
PROTO IND. TOOLS J5014H
Socket; 3/8" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 41/64" Opening Side; 41/64" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 7/16" Nominal Opening Size; 2-1/64" Overall Nominal Length; Box Tip Type; Proto
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 4144
Flare Nut Wrench; Chrome Finish; Straight Handle Type; 15 Deg Head Angle; 29/32" Nominal Head Thickness; 2-3/32" Nominal Head Width; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 7-1/2 Deg Offset Angle; 1-3/8" Nominal Opening Size; Flare Opening Type; 9" Nominal Overall Length; Flare Nut Wrench Type
制造商部件号
BDI部件号