MASTER POWER TRANS
MASTER POWER TRANS 180TM0028A 47.1A1 STD
Speed Reducer; MASTER XL; Parallel; 47.5:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical
制造商部件号
BDI部件号
MASTER POWER TRANS
MASTER POWER TRANS 3/4 FB56PSG3A 2 1.22 1430 APG GM
Gear Unit; APG; Parallel; 1.22:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 1430 Output RPM; Direct Mounted; Helical
BDI部件号
BISON GEAR & ENG
BISON GEAR & ENG 060-881-2053
Speed Reducer; Parallel; 53.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 33 Output RPM; Flange Mounted; Helical-Spur
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR 231D-PH-14-H1
Speed Reducer; OPTIMOUNT; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 121 Output RPM; Direct Mounted; Helical
制造商部件号
BDI部件号
MASTER POWER TRANS
MASTER POWER TRANS 140DM6A 25.6 A1 STD
Speed Reducer; APG; Parallel; 25.6:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 68 Output RPM; Direct Mounted; Helical
制造商部件号
BDI部件号