SKF KMT28
SKF KMT28 ; 轴承配件/锁紧螺母
175MM Outside Diameter; 32MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
KMT 28
BDI部件号
1421653
价格(不含税不含运费)
¥835.00 / 套
¥2,045.00 / 套
库存:
全球库存: