SKF KMTA24
SKF KMTA24 ; 轴承配件/锁紧螺母
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
制造商部件号
KMTA 24
BDI部件号
1269204
价格(不含税不含运费)
¥1,103.00 / 套
¥3,486.00 / 套
库存:
全球库存: