INA
FAG KSR16-L0-10-10-17-08 ; 轴承/轴承组件
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥140.00 / 套
¥442.00 / 套
库存
国内 (2)
TSUBAKI
TSUBAKI 81XC15X2C IDLER SPLT
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
制造商部件号
BDI部件号
INA
INA KSR20-B0-08-10-18-15
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR 80B15TI-18
Idler Chain Sprocket; 1-1/8" Bore; 80 Chain Size; 15 Teeth; Sleeve Bearing; 1" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
制造商部件号
BDI部件号