P36-14M-55-SF HTD
DODGE 110810 ; 机械传动件/皮带轮
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 36 Teeth; 69.85MM Face Width; Bushed; 173.126MM Flange OD; 157.683MM OD; 160.426MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
制造商部件号
P36-14M-55-SF HTD
BDI部件号
254644
价格(不含税不含运费)
¥994.00 / 套
¥2,601.00 / 套
库存:
全球库存: