PHP 66-T10-40RSB
SKF PHP 66-T10-40RSB
Synchronous Pulley; 50MM Belt Width; 10 MM Belt Pitch; T10-50 Belt Style; 40 Teeth; 56MM Face Width; Rough Bore; 125.45MM Outside Diameter; 127.32MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
制造商部件号
PHP 66-T10-40RSB
BDI部件号
1292400
价格(不含税不含运费)
BDI-中国:
下单前需确认
全球库存: