MARTIN SPROCKET & GR
Martin 28H100 ; 皮带/皮带,带轮
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Rough Bore; 4-45/64" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-5/8"
制造商部件号
BDI部件号
价格(不含税不含运费)
¥201.00 / 套
¥474.00 / 套
库存
国内 (2)
海外 (1.0)
DODGE
DOD P56-8M-50-SK(110749) ; 机械传动件/皮带轮
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 56 Teeth; 53.975MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SK Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥905.00 / 套
¥2,629.00 / 套
库存
国内 (1)
海外 (1.0)
MARTIN SPROCKET & GR
5138977(P36-5GT-15) ; 皮带/皮带,带轮
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 36 Number of Teeth; Rough Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥109.00 / 套
¥225.00 / 套
库存
国内 (15)
MARTIN SPROCKET & GR
MARTIN 80-14M-40 3020 ; 机械传动件/同步带轮
Synchronous Pulley; Bushed; 13.926" Outside Diameter; 14-5/8" Pitch Diameter; 1-13/16" Face Width; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 80 Teeth; 3020 Taper Lock Bushing; Keyway
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,973.00 / 套
¥5,961.00 / 套
库存
国内 (1)
DODGE
DOD P34-8M-30-1610(112873) ; 机械传动件/皮带轮
Synchronous Pulley; Flanged; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; 95.25MM Flange Outside Diameter; Bushed Mounting; With Keyway; 1/2 to 1-11/16" Bore Range; 1610 Taper Lock Bushing
制造商部件号
BDI部件号
价格(不含税不含运费)
¥475.00 / 套
¥1,280.00 / 套
库存
国内 (1)
海外 (3.0)