TB WOODS
TB WOODS VC40A 1/2 MECH
1/2" Bore; 1 Grooves; 4" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 4" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
制造商部件号
BDI部件号
BROWNING
BROWNING 3MVP35B49X 1 3/8
1-3/8" Bore; 3 Grooves; 5.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.4" Pitch Dia Min; 4.9" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
制造商部件号
BDI部件号
TB WOODS
TB WOODS 1VP34 19MM
0.748" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
制造商部件号
BDI部件号