TB WOODS
TB WOODS 24X6 3/8-E STR
Pulley; Straight Face; 6-3/8" Face Width; Bushed; E Bushing; 24" Outside Diameter; 7/8 To 3-1/2" Bushing Bore Range; 2-5/8" Length Thru Bore; Yes Keyway
制造商部件号
BDI部件号
TB WOODS
TB WOODS 12X4 1/4-SF STR
Pulley; Straight Face; 4-1/4" Face Width; Bushed; SF Bushing; 12" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway
制造商部件号
BDI部件号
TB WOODS
TB WOODS 18X5 1/4-SF CR
Pulley; Crowned Face; 5-1/4" Face Width; Bushed; SF Bushing; 18" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway
制造商部件号
BDI部件号
TB WOODS
TB WOODS 20X12 1/2-J CR
Pulley; Crowned Face; 12-1/2" Face Width; Bushed; J Bushing; 20" Outside Diameter; 1-7/16 To 4-1/2" Bushing Bore Range; 4-1/2" Length Thru Bore; Yes Keyway
制造商部件号
BDI部件号
TB WOODS
TB WOODS 6X5 1/4-SF STR
Pulley; Straight Face; 5-1/4" Face Width; Bushed; SF Bushing; 6" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway
制造商部件号
BDI部件号