AMMERAAL BELTECH
AMMERAAL BELTECH TG E18.18 P5C 140X610 MM
Endless Flat Belt; 140MM Belt Width; 1.8MM Belt Thickness; 610MM Belt Length; Polyester Tensile Material; Rubber Outer Material
制造商部件号
BDI部件号
HABASIT BELTING
BDI部件号
AMMERAAL BELTECH
AMMERAAL BELTECH GG S06.60 RRC 12X2095 MM
Endless Flat Belt; 12MM Belt Width; 6MM Belt Thickness; 2095MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
制造商部件号
BDI部件号